Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 21025
Zoro # G3485717
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 21025
- Zoro # G3485717
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x0.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/8"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-3/8"-12 (DWT55031)
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Black (5011)
- DRILLCO 2-1/4 4" Depth of Cut Annular Cutter (94SE316)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 17mm (CIMS32N)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (330014)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- North American Taps