Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20985
Zoro # G3485787
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20985
- Zoro # G3485787
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M11x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 31 Lb Max, 1/4-20 (2NPE3)
- DRILL AMERICA 1-3/4"-16 Carbon Steel Hex Die (DWTSH1-3/4-16)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- K-TOOL INTERNATIONAL 52 Pc. Master Torx Socket Set (KTI20852)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1974100)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11634)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- North American Straight Flute 4-Flute Taps