Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20977
Zoro # G3485671
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20977
- Zoro # G3485671
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M6x0.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- KRAFT TOOL All Steel Walking, 12" x 14" 3/4" R 1" D (CC701)
- MIDWEST Pookie Buster Set, 1/4 in and 5/16 in (MWT-PBSET01)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305996)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54909)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19380)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305743)
- North American Straight Flute 4-Flute Taps