Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20953
Zoro # G3485793
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20953
- Zoro # G3485793
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M16x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 2" 3" 4" and 6" Hardened Steel Square Set (524322460)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- MORSE Band Saw Blade, 5 ft. 8" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-5' 8)
- DURHAM MFG Aerosol Storage Caddy, 12 Can, Wall Mount (386-95)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54309)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1009208)
- North American Taps