Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20949
Zoro # G3485778
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20949
- Zoro # G3485778
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M10x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 21mm (009200021)
- DEWALT TrackSaw(TM) Replacement Friction Strip (DWS5032)
- IGAGING Data Output for 1" & 4" Digital Thickness Gauge Set - 35-128-USB (35-128-USB)
- RIDGID Oil, 55Gal/208L Nu-Clear Threa (41585)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330030)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (753)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302522)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1136700)
- North American Straight Flute 4-Flute Taps