Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20941
Zoro # G3484159
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20941
- Zoro # G3484159
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M8x0.75,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6 lb Double Face Sledge, 34 Fiberglass Handle (13455)
- JAMESON Tool Pouch, Tool Pouch, Leather (32-12)
- WESTWARD Dial Test Indicator, 1 In (6XU93)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1110)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (302534)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT916F12)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- North American Straight Flute 4-Flute Taps