Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20911
Zoro # G3485647
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20911
- Zoro # G3485647
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M5x0.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PERSONNA 15030 4 in Wallstripper Tool with 5 Blades (024500664340)
- STAR ASIA 3-Pc Hose Pinching Pliers Set (51752)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.036 (111203600)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005600508)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971800)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19271)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-12)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60764)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- North American Taps