Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20903
Zoro # G3486347
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20903
- Zoro # G3486347
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M14x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- REMGRIT 6" L x Masonry Cutting Reciprocating Saw Blade 6" x 3/4", PK50 (GR24-50)
- DRILL AMERICA 3/16" Solid Carbide Drill Bit (DMOD3/16)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22628)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (22831)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1135500)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- North American Taps