Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20895
Zoro # G3485933
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20895
- Zoro # G3485933
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M18x1,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -5'4-1/2)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 13/16 in. (101030-0210)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- BOSCH Heavy Duty Snap Ring Pliers Set (4513)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11553)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00733)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (22831)
- North American Straight Flute 4-Flute Taps