Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20847
Zoro # G3486152
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20847
- Zoro # G3486152
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M36x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 3/4 In., 6 Flute, Carb Tip (55248)
- VERMONT GAGE Pin Gage, Plus, 0.435 In, Black (911143500)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92404)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19907)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (305081)
- OSG Straight Flute Hand Tap, Taper, 4 (751)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- IRWIN Straight Flute Tap, #10-24, Carbon Steel, Thread Standard: UNC (1028)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- North American Taps