Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20846
Zoro # G3486432
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20846
- Zoro # G3486432
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M36x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Dog Point Knurled Head Screw (43812)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (442298)
- WESTWARD Hose Assembly, Length 48 In (TTSAHOS48BLPG)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-10')
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3144203)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12603200)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120608)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- North American Straight Flute 4-Flute Taps