Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20837
Zoro # G3486170
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20837
- Zoro # G3486170
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M36x4,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set (85332)
- TEKTON 1/2 Inch Drive x 10 Inch Crowfoot Wrench Organizer Key (Red) (ORG24410)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #48 (46718)
- WESTWARD Angled Floor Scraper, Stiff, 4", Steel (13A589)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1608707)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- OSG Straight Flute Hand Tap, Plug, 4 (1978600)
- OSG Straight Flute Hand Tap, Plug, 4 (1974301)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328935)
- North American Taps