Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20832
Zoro # G3486441
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20832
- Zoro # G3486441
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M36x4,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3-48 13/16" OD HSS Round Adjustable Die (DWTH1316-348)
- KIPP Cam Lever Adjustable, Black Plastic, Stainless Steel Components, Size: 1 M06X20, A=71, 5, B=22 (K0648.1531106X20)
- KIPP Cam Lever Size: 0 M05X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X20)
- ICS Bar Brackets (543916)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306317)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT9M125)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661100)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- North American Taps