Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20821
Zoro # G3486207
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20821
- Zoro # G3486207
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M33x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7308)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- DETECTAPRO Klever Kutter, Metal Detectable, PK10, Plastic 10 PK (MDKK)
- DICKIES Two Compartment Hammer Holder, Metal, 2 Pockets (57017)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313567)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19455)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14026)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1138700)
- North American Taps