Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20817
Zoro # G3486493
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20817
- Zoro # G3486493
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M33x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- ULTRA-DEX USA Indexable Cutting Head Unit, MH40 MCLNL4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape (MH40 MCLNL4-CFT)
- MILWAUKEE TOOL 350 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B350)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1123808)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661900)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14604)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1120500)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- North American Taps