Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20816
Zoro # G3486478
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20816
- Zoro # G3486478
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M33x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR X 10" EXT. W/FRICTION BALL I (GP3010EB)
- BN PRODUCTS USA Bolt Cutter - High Tensile 42" Bolt Cutter Capacity: 1/2” (BNBCS-42H)
- OTC 3/4 in Drive, 3-1/4" 6 pt SAE Socket, 6 Points (1908)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- OSG Straight Flute Hand Tap, Taper, 4 (1135400)
- North American Straight Flute 4-Flute Taps