Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20807
Zoro # G3485023
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20807
- Zoro # G3485023
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M33x3.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/16 High Speed Steel Reamer Right-Hand Spiral (5489000)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 28 pcs (4051)
- MORSE 68mm Bi-Metal Hole Saw (MHS425)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11626)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT12F13)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (307489)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- North American Taps