Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20806
Zoro # G3485111
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20806
- Zoro # G3485111
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M33x3.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- AIRCAT Die Grinder W/ Spindle Lock, .75Hp (ACA6285)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- TEKTON 3/4 Inch Drive x 46 mm 6-Point Socket (SHD32146)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63227)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1124000)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT3)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62110)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1601707)
- North American Straight Flute 4-Flute Taps