Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20787
Zoro # G3486213
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20787
- Zoro # G3486213
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M30x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #42 (44312)
- PFERD 10" Half Round File - Second Cut (11027)
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- OSG HSS End Mill, 11/16in.dia., 1-5/16in.Cut L (5732408)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 Flutes (C62014)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Plug Chamfer (5540945)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- North American Straight Flute 4-Flute Taps