Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20781
Zoro # G3485050
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20781
- Zoro # G3485050
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M30x3.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DR-7C TRUCK WHEEL IM (GP9007)
- BETA Magnetic Bit Holder Set, 10 pcs. (008600970)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- XCELITE 5 in Weller(R) Xcelite(R) Chain Nose Plier Ergonomic Handle (LN225N)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1436)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- North American Taps