Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20772
Zoro # G3485069
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20772
- Zoro # G3485069
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M30x3.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Tang Breaking Tool (5WY56)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- MORSE Band Saw Blade, 6 ft. 10 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-6' 10)
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 (TR100)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WALTER Straight Flute Hand Tap Plug, 4 Flutes (21361-M42X3)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62064)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11618)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- North American Straight Flute 4-Flute Taps