Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20771
Zoro # G3485190
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20771
- Zoro # G3485190
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M30x3.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Bestway 11 In 1 Cushion Grip Screwdriver (B88153)
- KRAFT TOOL Rub Brick w/Hdl, 20 Gr, 8"x3-1/2"x1-1/2 (CF268)
- PROTO SAE Plain Hex Key, 1/8" Tip Size, 4 7/8 in Long, 27/32 in Short (J46408-TT)
- ARROW FASTENER Steel Rivet Tool Black 1 pc (RL100S-6)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63248)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63254)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- North American Straight Flute 4-Flute Taps