Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20762
Zoro # G3486030
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20762
- Zoro # G3486030
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M27x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4282)
- CRAFTSMAN V20 3/8 in Cordless Drive Ratchet Kit (CMCF930D1)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- MABIS 5 ft. Tape Measure, White (35-780-000)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (330074)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- North American Straight Flute 4-Flute Taps