Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20757
Zoro # G3486091
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20757
- Zoro # G3486091
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M27x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 21/64" PILOT POINT(R) drill bit (DW1921)
- HYDE 3 in. Vs Stiff Scraper 04401 (4401)
- BON TOOL Bon 19-151 Asphalt Iron (19-151)
- DIABLO Diablo 4in Demo Demon Carbide Teeth Roug (DHS4000CTR)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608807)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- North American Straight Flute 4-Flute Taps