Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20756
Zoro # G3486073
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20756
- Zoro # G3486073
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M27x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6700)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 3/8-24 UNF (MS16142-3S)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19605)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122000)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302187)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- North American Taps