Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20752
Zoro # G3486058
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20752
- Zoro # G3486058
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M27x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1" (48-20-5005)
- QLT BY MARSHALLTOWN Pry Bar, 46 In. L, 1/4 In. Thick, Steel (14956)
- INGERSOLL-RAND Pneumatic Nut Runner, 3/8" Drive, 250 rpm (QA4ASLS046NP41S06)
- ZORO SELECT Adjustable Handle, 4.65" L, 5/8-11 Thread (MA-27670)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121101)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15385)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63240)
- North American Straight Flute 4-Flute Taps