Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20751
Zoro # G3486100
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20751
- Zoro # G3486100
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M27x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Rotary File, Rasp, 1/4 in., 6 pcs. (30404)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- BON TOOL Bon 12-604 Kneeler Board, Standard Foam Pad (12-604)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1971200)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LXH3)
- North American Taps