Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20747
Zoro # G3486067
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20747
- Zoro # G3486067
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M27x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Universal Corbin Hose Clamp Pliers (648523)
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H7TR)
- PROTO 3/8" Drive, Metric 9mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4909MCF)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Plug Tap (DWT54929)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1972801)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125008)
- IRWIN Straight Flute Tap, 3/8"-24, Carbon Steel (1536)
- OSG Straight Flute Hand Tap, Plug, 4 (862)
- North American Taps