Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20746
Zoro # G3486049
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20746
- Zoro # G3486049
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M27x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Chisel, 1 In (LWC32)
- XCELITE 3/32" 4" Round (R3324N)
- DAYTON Chip Screen, For Use With 22DL62 (TT2400046G)
- STAR ASIA 10-Pc 5-Lobe Tamper Resistant L-Shap (12734)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR3)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973400)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313077)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305210)
- North American Taps