Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20736
Zoro # G3485881
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20736
- Zoro # G3485881
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M24x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, CS, 11-5/8" Shank, 14x4" (CF446PF)
- DEWALT Nail Gun, For Nail Length 1" to 3 1/2 (DCN930B)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (446098)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54661)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19126)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305065)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXE8)
- North American Straight Flute 4-Flute Taps