Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20732
Zoro # G3485863
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20732
- Zoro # G3485863
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M24x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Spd Slot Hole Saw Kit 9P (30807700G)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- RIDGID Cordless Tool Accessories, Single Port (140320010)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54907)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63218)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1974300)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- North American Straight Flute 4-Flute Taps