Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20727
Zoro # G3485927
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20727
- Zoro # G3485927
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M24x2,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YT55)
- GUARDAIR Air Gun Valve Rebuilt Kit, Metallic (500K01)
- BESSEY One Hand Edge Clamp, 1/2" to 3" (KF4)
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328444)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1420)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 (3297416)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LXH3)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305079)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- North American Taps