Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20722
Zoro # G3485988
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20722
- Zoro # G3485988
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M24x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (48-22-7124)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 9/64 (47635)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- WILTON Combination Vise, 6" Jaw Width (C3)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Plug , 2 Flutes, UNC (C62086)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (308804)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- North American Straight Flute 4-Flute Taps