Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20717
Zoro # G3486012
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20717
- Zoro # G3486012
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M24x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- SAWSTOP Dado Table Saw Insert, 16 in. L, 1 in. H (TSI-DJB)
- MILWAUKEE TOOL 3/16 in. x 2 in. x 4 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7310)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (301767)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63229)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54866)
- North American Straight Flute 4-Flute Taps