Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20712
Zoro # G3485890
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20712
- Zoro # G3485890
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M24x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID WEATHER PACK TERMINALS CRIMPING KIT (SG18850)
- GROZ C Clamp, Ductile, 3" (35800)
- ZORO SELECT Carbide End Mill, 1-1/2in, CEM18F4 (CEM18F4)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328828)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- North American Straight Flute 4-Flute Taps