Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20707
Zoro # G3485997
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20707
- Zoro # G3485997
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M24x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Tripod Stabilizer Strap (01-TLS)
- TOOLPRO 36 in Power Mixer with Pail Saver Tip (TP03030)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 100PK (SEB100VP)
- ALC Dust Collector, 1963 CFM Max Flow, 1 5/16 hp, 1 Phase (40412)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 (1971301)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14545)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- North American Taps