Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20706
Zoro # G3485857
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20706
- Zoro # G3485857
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M24x3,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1975800)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Standard Depth, Black Oxide (J7434)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- EXCEL BLADES 2 in. Machine Square (60018IND)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1717ZR)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- North American Taps