Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20702
Zoro # G3484798
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20702
- Zoro # G3484798
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M22x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5"dia., 1.25"Std (WSSF-022)
- EKLIND Ergonomic 1/4" Tip Size, 9 in Long (61916)
- KRAFT TOOL Rub Brick Mop, 20 Grit, 8x7" (CC497-01)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54291)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (852)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- North American Straight Flute 4-Flute Taps