Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20687
Zoro # G3484542
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20687
- Zoro # G3484542
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M22x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Trapezoid Blade, Steel, 50-3/32mm, PK100 (65232.70)
- FREUD Double Compression Bit, 1/2" dia. (77-210)
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- PROTO Metric L Key, 1.3 mm Tip Size, 1 39/64 in Long, 13 mm Short (J46304)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper, 4 (1014200)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1105200808)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1970900)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C00724)
- North American Straight Flute 4-Flute Taps