Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20682
Zoro # G3484752
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20682
- Zoro # G3484752
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M22x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Miter, HM828 (HM828)
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80292D2B144420)
- WESTWARD I Beam Level, Aluminum, 24 In (4MRW5)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (330049)
- OSG Straight Flute Hand Tap, Taper, 4 (1004200)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54471)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- North American Taps