Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20681
Zoro # G3484560
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20681
- Zoro # G3484560
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M22x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- SUBURBAN BOLT AND SUPPLY 9/64 LONG ARM HEX KEY UNBRAKO (A05400900LAU)
- HALDER SIMPLEX Hammer Tip, 2 In, Medium Hard, Red (3206050)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 9/16" x 3" (HMY.9/16)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (2087-8)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- GREENFIELD THREADING Straight Flute Hand Tap Semi-Bottoming, 4 Flutes (330295)
- North American Straight Flute 4-Flute Taps