Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20677
Zoro # G3484658
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 20677
- Zoro # G3484658
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M22x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8 Dr 13Mm Semi-Deep Imp Skt (313MRD)
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Hard (3207.06)
- KESON Marking Chalk, Standard, Black, 3 lb. (103BLACK)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Flare Nut Crowfoot Wrench (WCF16221)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1680900)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19373)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL3)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120501)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- North American Straight Flute 4-Flute Taps