Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20672
Zoro # G3484700
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20672
- Zoro # G3484700
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M22x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- GARANT Torque Screwdriver, Fixed Torque: 5.7Nm (211750 5,7)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 (1014305)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1005910900)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- North American Taps