Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20661
Zoro # G3484253
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20661
- Zoro # G3484253
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M20x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRW9)
- CLECO Right Angle Right Angle Grinder, 3/8 in NPT Female Air Inlet, Light Duty, 12,000 RPM, 1.7 hp (C3120A5-58OH)
- WALTER SURFACE TECHNOLOGIES Quick Nut 5/8 in.-11 (30B020)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935252)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306741)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024405)
- North American Straight Flute 4-Flute Taps