Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20647
Zoro # G3484043
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20647
- Zoro # G3484043
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M20x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328752)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62073)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (330078)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- North American Taps