Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20636
Zoro # G3484107
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20636
- Zoro # G3484107
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M20x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21064610GR)
- HHIP MT4 1-1/4" Morse Taper End Mill Holder-Drawbar End (3900-0141)
- VIM TOOLS VIM Tools IMPACT-8 Impact Driver Replacement Bit Set (VIM-IMPACT-8)
- CHICAGO PNEUMATIC 1/2" 90 ft.-lb Air Ratchet Wrench (CP7830HQ)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306469)
- OSG Straight Flute Hand Tap, Plug, 4 (732)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62037)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (18892)
- North American Taps