Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20626
Zoro # G3484177
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20626
- Zoro # G3484177
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M18x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Crash Axe, Smooth Edge, Rubber, 5 in. (D42)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- DYNABRADE Air Belt Sander, 0.4 HP, 1/8 to 1/2 x 12 (15006)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1124008)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (302530)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C63222)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973801)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (3147803)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- North American Straight Flute 4-Flute Taps