Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20617
Zoro # G3484588
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20617
- Zoro # G3484588
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,M18x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- K-TOOL INTERNATIONAL Parrot Plier (KTI54053)
- SCHRADE Folding Knife, 3 Blades, 2 In, Brown (108OTCP)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWN5)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123901)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- North American Straight Flute 4-Flute Taps