Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 20612
Zoro # G3484682
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20612
- Zoro # G3484682
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M18x1.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 (54204)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- WRIGHT TOOL Slotted and Phillips Screwdriver 4-in-1 (9180)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00732)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62109)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- North American Taps