Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 20607
Zoro # G3484691
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 20607
- Zoro # G3484691
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,M18x2.5,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (79650CLB72360)
- WILLIAMS Wobble Extension, 3/8 Inch Dr (JHWB-203)
- SUPERIOR PARTS Aftermarket Trigger Spring for Hitachi NR83A2, NR83A3, NR83A3S, NR83AA4, NV83A3 (SP 887-727)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (4LXY1)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (853)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328562)
- OSG Straight Flute Hand Tap, Taper, 4 (1110000)
- North American Taps